Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1MS104 Marathon Special Products Fuseblocks & Holders, SEMICONDUCTOR Series, Fuseblock, Modular, 600A/600V Max,
1MS104 Marathon Special Products Fuseblocks & Holders, SEMICONDUCTOR Series, Fuseblock, Modular, 600A/600V Max,
Description
Fuseblocks & Holders, SEMICONDUCTOR Series
Fuseblock, Modular, 600A/600V Max,
SEMICONDUCTOR Series Information
100~800 Amps 600 or 1000 Volts 1 Pole Panel Mount Box Lugs or Screw Terminals Marathon Semiconductor Fuseholders are designed for use with bolt‑on type semiconductor fuses up to 800A. These blocks are composed of high temperature phenolic.
Specifications
Specifications
Manufacturer Part Number
1MS104
Manufacturer
Marathon Special Products
Product Series
SEMICONDUCTOR
Family Series
Marathon Special Products Fuseblocks & Holders, SEMICONDUCTOR Series
Description
Fuseblock, Modular, 600A/600V Max, (2)250MCM-6AWG Box Lug Connection, 3/8in.-16 Bolt Included, 2/Fuse Reqft.d
Current Rating
600 A
Voltage
600 V
Poles
1
Fuse Type
Seminconductor
Connection Type
Box Lug
Mounting
Panel Mount
Composition
Phenolic
Trip Indicator
No
Reinforced
No
Enclosed
No
Approvals
UL
Net Weight
1.08 lbs
Gross Weight
1.08 lbs
1MS104
Marathon Special Products Fuseblocks & Holders, SEMICONDUCTOR Series