1MSC102

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1MSC102 Mersen Fuseblocks & Holders, SC FUSE HOLDER 600V-400A 1/4B

MFG Item Number
1MSC102

1MSC102 Mersen Fuseblocks & Holders, SC FUSE HOLDER 600V-400A 1/4B

MFG Item Number
1MSC102
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
1MSC102
SC FUSE HOLDER 600V-400A 1/4B

Series Information

Specifications

Specifications
Manufacturer Part Number 1MSC102
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Mersen 1SC and 1MSC semiconductor fuse blocks feature modular mounting that offers greater flexibility in adjusting to various fuse lengths. Both stud type and integral box connector versions are offered to allow for user preference of wire
Current Rating 400 A
Voltage 600 V
Poles 1
Fuse Type Seminconductor
Connection Type Box Lug
Mounting DIN Rail
Composition Phenolic
Approvals UL
Comments 6 AWG
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
1MS102
1MS102
Marathon Special Products Fuseblocks & Holders, SEMICONDUCTOR Series
1BS102
1BS102
Eaton's Bussmann series Fuseblocks & Holders