Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1MTB1200R Eaton Load Centers, 1200A 1PH MAIN TERMINAL BOX
MFG Item Number
1MTB1200R

1MTB1200R Eaton Load Centers, 1200A 1PH MAIN TERMINAL BOX

MFG Item Number
1MTB1200R
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
1MTB1200R
1200A 1PH MAIN TERMINAL BOX

Series Information

Specifications

Specifications
Manufacturer Part Number 1MTB1200R
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton main terminal box 1200A, Copper, NEMA 3R, Overhead/underground, Three-wire, Single-phase, 120/240V, 4 250-500 kcmil
Voltage 120 VAC, 240 VAC
Current Rating 1,200 A
Approvals UL
Net Weight 150 lbs
Gross Weight 150 lbs