Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1MTB1200RC Eaton Load Centers, 1200A, 1PH, MAIN TERM BOX, COPPER

MFG Item Number
1MTB1200RC

1MTB1200RC Eaton Load Centers, 1200A, 1PH, MAIN TERM BOX, COPPER

MFG Item Number
1MTB1200RC
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
1MTB1200RC
1200A, 1PH, MAIN TERM BOX, COPPER

Series Information

Specifications

Specifications
Manufacturer Part Number 1MTB1200RC
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton main terminal box, EUSERC, 1200A, Aluminum, NEMA 3R, Overhead/underground, Three-wire, Single-phase, 120/240V, 4 250-500 kcmil
Voltage 120 VAC, 240 VAC
Current Rating 1,200 A
Approvals UL
Net Weight 154 lbs
Gross Weight 154 lbs