Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1MTB1600RC |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Load Centers |
| Description | Eaton main terminal box, EUSERC, 1600A, Aluminum, NEMA 3R, Overhead/underground, Three-wire, Single-phase, 120/240V, 6 250-500 kcmil |
| Voltage | 120 VAC, 240 VAC |
| Current Rating | 1,600 A |
| Approvals | UL |
| Net Weight | 350 lbs |
| Gross Weight | 350 lbs |