Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1MTB2000RC Eaton Load Centers, MAIN TERMINAL BOX,2000A, 3PH,CU BUS

MFG Item Number
1MTB2000RC

1MTB2000RC Eaton Load Centers, MAIN TERMINAL BOX,2000A, 3PH,CU BUS

MFG Item Number
1MTB2000RC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
1MTB2000RC
MAIN TERMINAL BOX,2000A, 3PH,CU BUS

Series Information

Specifications

Specifications
Manufacturer Part Number 1MTB2000RC
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton main terminal box, 2000A, Copper, NEMA 3R, Overhead/underground, Three-wire, Single-phase, 120/240V, 8 750 kcmil
Voltage 120 VAC, 240 VAC
Current Rating 2,000 A
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs