Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1N3267

Powerex Diodes

1N3267

Powerex Diodes
DIODE, DO-9, 400V, 160A, FWD, STD
MFG Item Number
1N3267
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 30

Description

Diodes, Series
Item #
1N3267
DIODE, DO-9, 400V, 160A, FWD, STD

Series Information

Specifications

Specifications
Manufacturer Part Number 1N3267
Manufacturer Powerex
Family Series Powerex Diodes
Description DIODE, DO-9, 400V, 160A, FWD, STD STD
Package Type DO-205AB (DO-9)
Polarity Cathode Stud (Forward)
Vrrm 400 V
IF (rms) Amps 250 A
IF (avg) Amps 160 A
Ifsm Amps 2,000 A
Stud Size 3/4-16 UNF-2A
Lead Type Flexible
Length 5.48 "
Net Weight 0.4982 lbs
Gross Weight 0.4982 lbs
Alternatives
1N3269
1N3269
Powerex Diodes