Series Information
| Manufacturer Part Number | 1N3293AR |
|---|---|
| Manufacturer | Powerex |
| Family Series | Powerex Diodes |
| Description | DIODE, DO-8, 600V, 100A, REV, STD STD |
| Package Type | DO-205AA (DO-8) |
| Polarity | Anode Stud (Reverse) |
| Vrrm | 600 V |
| IF (rms) Amps | 160 A |
| IF (avg) Amps | 100 A |
| Ifsm Amps | 2,300 A |
| Vfm (Volts) | 1.5 V |
| Stud Size | 3/8-24 UNF-2A |
| Lead Type | Flexible |
| Length | 4.14 " |
| Net Weight | 0.2183 lbs |
| Gross Weight | 0.2183 lbs |