Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1N3296A Powerex Diodes, DIODE, DO-8, 1200V, 100A, FWD, STD
MFG Item Number
1N3296A

1N3296A Powerex Diodes, DIODE, DO-8, 1200V, 100A, FWD, STD

MFG Item Number
1N3296A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Diodes, Series
Item #
1N3296A
DIODE, DO-8, 1200V, 100A, FWD, STD

Series Information

Specifications

Specifications
Manufacturer Part Number 1N3296A
Manufacturer Powerex
Family Series Powerex Diodes
Description DIODE, DO-8, 1200V, 100A, FWD, STD
Package Type DO-205AA (DO-8)
Polarity Cathode Stud (Forward)
Vrrm 1,200 V
IF (rms) Amps 160 A
IF (avg) Amps 100 A
Ifsm Amps 2,300 A
Vfm (Volts) 1.5 V
Stud Size 3/8-24 UNF-2A
Lead Type Flexible
Length 4.48 "
Net Weight 0.2183 lbs
Gross Weight 0.224 lbs