1N3663R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1N3663R

Semiconductors Miscellaneous

1N3663R

Semiconductors Miscellaneous
DIODE, DO-208AA, 400V, 30A, REV, P/F
MFG Item Number
1N3663R
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
1N3663R
DIODE, DO-208AA, 400V, 30A, REV, P/F

Series Information

Specifications

Specifications
Manufacturer Semiconductors
Family Series Semiconductors Miscellaneous
Manufacturer Part Number 1N3663R
Description DIODE, DO-208AA, 400V, 30A, REV, P/F (FORMERLY DO-21)
Net Weight 0.03 lbs
Gross Weight 0.025 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
1N3665R
1N3665R
Semiconductors Miscellaneous