1N4005
HV Components Associates Miscellaneous

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1N4005

HV Components Associates Miscellaneous

1N4005

HV Components Associates Miscellaneous
Diode 1A 600V DO-41
MFG Item Number
1N4005
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
1N4005
Diode 1A 600V DO-41

Series Information

Specifications

Specifications
Manufacturer HV Components Associates
Family Series HV Components Associates Miscellaneous
Manufacturer Part Number 1N4005
Description Diode 1A 600V DO-41 STD
Net Weight 0.0005 lbs
Gross Weight 0.0005 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
1N4007
1N4007
HV Components Associates Miscellaneous