Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1P18U1/4
Busbar,1 Phase,18sqmm,PIN Type 4
This item cannot be canceled or returned
Description
Busbar,1 Phase,18sqmm,PIN Type 4
Specifications
Specifications
| Manufacturer |
Altech |
| Family Series |
Altech Miscellaneous |
| Manufacturer Part Number |
1P18U1/4 |
| Description |
Busbar,1 Phase,18sqmm,PIN Type 4 lugs, UL/cUL listed |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.06 lbs |
1P18U1/4
Altech Miscellaneous