1PLD6008
Burndy Terminals, UNITAP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1PLD6008

Burndy Terminals, UNITAP Series

1PLD6008

Burndy Terminals, UNITAP Series
BLKTAP,DBL,8 PRTS, 600-4
MFG Item Number
1PLD6008
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, UNITAP Series
Item #
1PLD6008
BLKTAP,DBL,8 PRTS, 600-4

UNITAP Series Information

Tap connections and in‑line splice/reductions are made quickly and easily with UNITAP line of connectors. UL486B Listed and CSA Certified. Dual‑rated AL9CU for any stranded copper or stranded aluminum application. 600 Volt, 90C.
  • Clear Plastisol covered AL6061‑T6 aluminum body
  • Oxide inhibitor pre‑installed
  • Range‑taking

Specifications

Specifications
Manufacturer Part Number 1PLD6008
Manufacturer Burndy
Product Series UNITAP
Family Series Burndy Terminals, UNITAP Series
Description BLKTAP,DBL,8 PRTS, 600-4
Connection Type Push-In
Max Voltage 600 V
Wire Size Range 4 AWG-600 kcmil
Sealant Type Plastisol
Material Aluminum
Direct Burial No
Approvals UL
Net Weight 2 lbs
Gross Weight 2 lbs
Alternatives
PBTD-8-500
PBTD-8-500
Ilsco Terminal Blocks, NIMBUS Series