Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1PMB800R750 Eaton Load Centers, 800A MCB Metering Main
MFG Item Number
1PMB800R750

1PMB800R750 Eaton Load Centers, 800A MCB Metering Main

MFG Item Number
1PMB800R750
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
1PMB800R750
800A MCB Metering Main

Series Information

Specifications

Specifications
Manufacturer Part Number 1PMB800R750
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton main circuit breaker, 800 A, 2 500-750kcmil, Nema 3R, Single phase, Three wire, 120/240 V
Voltage 120 VAC, 240 VAC
Current Rating 800 A
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs