Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SAJ590000R0103
OPERATOR PANEL UMC100-PAN
MFG Item Number
1SAJ590000R0103
This item cannot be canceled or returned
Description
Protection Relays, Series
OPERATOR PANEL UMC100-PAN
Specifications
Specifications
| Manufacturer Part Number |
1SAJ590000R0103 |
| Manufacturer |
ABB |
| Family Series |
ABB Protection Relays |
| Description |
UMC100-PAN LCD Panel with USB Interface Replaces 1SAJ590000R0102 |
| Net Weight |
0.105 lbs |
| Gross Weight |
0.13 lbs |
1SAJ590000R0103
ABB Protection Relays