Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | ABB Circuit Breakers |
|---|---|
| Manufacturer | ABB |
| Manufacturer Part Number | 1SAM201920R1000 |
| Description | Shaft Alignment Ring, MSH-AR, Makes Closing Panel Door More Easy, For Use w/OXS6X Shaft |
| Accessory Type | Shaft Alignment Ring |
| For Use With | OXS6X Shaft |
| Comments | Manual Motor Protector Accessory |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.05 lbs |