Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Starters, MS116 Series
1SAM250000R1011
ABB Starters, MS116 Series
MFG Item Number
1SAM250000R1011
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1SAM250000R1011 |
| Manufacturer |
ABB |
| Product Series |
MS116 |
| Family Series |
ABB Starters, MS116 Series |
| Description |
Manual Motor Protector |
| Phase |
3 |
| Number of Poles |
3 |
| Approvals |
CE, CSA, cULus |
| Net Weight |
0.615 lbs |
| Gross Weight |
0.615 lbs |
1SAM250000R1011
ABB Starters, MS116 Series