Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1SAP140200R0201 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Programmable Logic Controllers |
| Description | PM582,AC500 512/416KB User/Data Memory, 0.07us/scan, V2.x |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Expandable | Yes |
| Display Type | LCD |
| Communication | CAN, RS-232/485 |
| Memory Size | 512 kB |
| Mounting | DIN Rail, Panel Mount |
| Maximum I/O Expansions | 320 |
| Modbus RTU Master | Yes |
| Modbus RTU Slave | Yes |
| Embedded Clock/Calendar | Yes |
| Approvals | CE, CSA, cULus, EAC |
| Net Weight | 0.295 lbs |
| Gross Weight | 0.355 lbs |