Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SAP150000R0200 ABB Programmable Logic Controllers, AC500 Series, PM590,AC500 2056/3072KB User/Data
MFG Item Number
1SAP150000R0200
1SAP150000R0200 ABB Programmable Logic Controllers, AC500 Series, PM590,AC500 2056/3072KB User/Data
MFG Item Number
1SAP150000R0200
This item cannot be canceled or returned
Description
Programmable Logic Controllers, AC500 Series
PM590,AC500 2056/3072KB User/Data
Specifications
Specifications
| Manufacturer Part Number |
1SAP150000R0200 |
| Manufacturer |
ABB |
| Product Series |
AC500 |
| Family Series |
ABB Programmable Logic Controllers, AC500 Series |
| Description |
PM590,AC500 2056/3072KB User/Data Memory, 0.002us/scan, V1.4.x |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Expandable |
Yes |
| Display Type |
LCD |
| Communication |
CAN, RS-232/485 |
| Memory Size |
2 MB |
| Mounting |
DIN Rail, Panel Mount |
| Maximum I/O Expansions |
320 |
| Modbus RTU Master |
Yes |
| Modbus RTU Slave |
Yes |
| Embedded Clock/Calendar |
Yes |
| Approvals |
CSA, cULus |
| Net Weight |
0.3306 lbs |
| Gross Weight |
0.485 lbs |
1SAP150000R0200
ABB Programmable Logic Controllers, AC500 Series