Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SAP150100R0271 ABB Programmable Logic Controllers, AC500 Series, PM591-ETH,AC500 4096/5632KB
MFG Item Number
1SAP150100R0271
1SAP150100R0271 ABB Programmable Logic Controllers, AC500 Series, PM591-ETH,AC500 4096/5632KB
MFG Item Number
1SAP150100R0271
This item cannot be canceled or returned
Description
Programmable Logic Controllers, AC500 Series
PM591-ETH,AC500 4096/5632KB
Specifications
Specifications
| Manufacturer Part Number |
1SAP150100R0271 |
| Manufacturer |
ABB |
| Product Series |
AC500 |
| Family Series |
ABB Programmable Logic Controllers, AC500 Series |
| Description |
PM591-ETH,AC500 4096/5632KB User/Data Memory, 0.002us/scan, V2.x |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Expandable |
Yes |
| Display Type |
LCD |
| Communication |
CAN, Ethernet, RS-232/485 |
| Memory Size |
4 MB |
| Mounting |
DIN Rail, Panel Mount |
| Maximum I/O Expansions |
320 |
| Modbus RTU Master |
Yes |
| Modbus RTU Slave |
Yes |
| Embedded Clock/Calendar |
Yes |
| Approvals |
CE, CSA, cULus, EAC |
| Net Weight |
0.3306 lbs |
| Gross Weight |
0.485 lbs |
1SAP150100R0271
ABB Programmable Logic Controllers, AC500 Series