Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Programmable Logic Controllers
1SAP210400R0001
ABB Programmable Logic Controllers
MFG Item Number
1SAP210400R0001
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer Part Number |
1SAP210400R0001 |
| Manufacturer |
ABB |
| Family Series |
ABB Programmable Logic Controllers |
| Description |
AUTOMATION PRODUCT |
| Primary Type |
I/O |
| Mounting |
DIN Rail |
| Operating Temperature |
32-140 °F |
| Comments |
TU552-CS31 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1SAP210400R0001
ABB Programmable Logic Controllers