Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Programmable Logic Controllers
1SAP231300R0000
ABB Programmable Logic Controllers
DO573, AC500-eCo I/O Module, 16
MFG Item Number
1SAP231300R0000
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
DO573, AC500-eCo I/O Module, 16
Specifications
Specifications
| Manufacturer Part Number |
1SAP231300R0000 |
| Manufacturer |
ABB |
| Family Series |
ABB Programmable Logic Controllers |
| Description |
DO573, AC500-eCo I/O Module, 16 Relay Out, (1) 9 Pole Terminal Block, (1) 11 Pole Terminal Block |
| Primary Type |
Output |
| Number of Outputs |
16 |
| Output Type |
Relay |
| Output |
100-240 VAC |
| Mounting |
DIN Rail |
| Operating Temperature |
32-140 °F |
| Net Weight |
0.38 lbs |
| Gross Weight |
0.605 lbs |
1SAP231300R0000
ABB Programmable Logic Controllers