Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SAP250100R0001 ABB Programmable Logic Controllers, AX521, 4 A-IN/4 A-OUT
MFG Item Number
1SAP250100R0001
1SAP250100R0001 ABB Programmable Logic Controllers, AX521, 4 A-IN/4 A-OUT
MFG Item Number
1SAP250100R0001
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer Part Number |
1SAP250100R0001 |
| Manufacturer |
ABB |
| Family Series |
ABB Programmable Logic Controllers |
| Description |
AX521, 4 A-IN/4 A-OUT |
| Primary Type |
I/O |
| Number of Inputs |
4 |
| Input Type |
Analog |
| Number of Outputs |
4 |
| Mounting |
DIN Rail |
| Operating Temperature |
32-140 °F |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.335 lbs |
1SAP250100R0001
ABB Programmable Logic Controllers