1SAP270000R0001
ABB Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SAP270000R0001

ABB Programmable Logic Controllers

1SAP270000R0001

ABB Programmable Logic Controllers
DC541-CM IO MOD
MFG Item Number
1SAP270000R0001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
1SAP270000R0001
DC541-CM IO MOD

Series Information

Specifications

Specifications
Manufacturer Part Number 1SAP270000R0001
Manufacturer ABB
Family Series ABB Programmable Logic Controllers
Description DC541-CM IO MOD
Primary Type I/O
Input 24 VDC
Output 24 VDC
Mounting DIN Rail
Operating Temperature 32-140 °F
Net Weight 0 lbs
Gross Weight 0 lbs