Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1SAP350200R0271 ABB Programmable Logic Controllers, AC500-XC Series, PM592-ETH-XC V2.0 4MB AC500 PLC CPU
MFG Item Number
1SAP350200R0271
1SAP350200R0271 ABB Programmable Logic Controllers, AC500-XC Series, PM592-ETH-XC V2.0 4MB AC500 PLC CPU
MFG Item Number
1SAP350200R0271
This item cannot be canceled or returned
Description
Programmable Logic Controllers, AC500-XC Series
PM592-ETH-XC V2.0 4MB AC500 PLC CPU
AC500-XC Series Information
Large Memory up to 160 MB Highly Modular From 8 to +80,000 I/Os 2 Internal Serial Interfaces (RS232/RS485) LCD Display The AC500‑XC is a variant of the AC500 platform engineered for use in Extreme Conditions, providing the same functionality and operations as the AC500 ‑ even under rough environmental conditions. The AC500‑XC range replaces expensive cabinets by its built‑in protection against dirt, water, gases and dust. Many traditional practices such as HVAC for the panel, shock absorbers, door sealing etc. are not required.
The AC500‑XC (eXtreme Conditions) platform is resistant to:
High Humidity Salt Mist Vibration High Altitude Hazardous Gases Temperature: From ‑40 to 158 (F); ‑40 to 70 (C)
Specifications
Specifications
Manufacturer Part Number
1SAP350200R0271
Manufacturer
ABB
Product Series
AC500-XC
Family Series
ABB Programmable Logic Controllers, AC500-XC Series
Description
PM592-ETH-XC V2.0 4MB AC500 PLC CPU
Voltage
24 VDC
Nominal Voltage
24 VDC
Expandable
Yes
Display Type
LCD
Communication
Ethernet, RS-232/485
Memory Size
4 MB
Mounting
DIN Rail, Panel Mount
Maximum I/O Expansions
320
Modbus RTU Master
Yes
Modbus RTU Slave
Yes
Embedded Clock/Calendar
Yes
Approvals
CE, CSA, cULus, EAC
Net Weight
0.3306 lbs
Gross Weight
0.485 lbs
1SAP350200R0271
ABB Programmable Logic Controllers, AC500-XC Series