1SCM8

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SCM8 Mersen Fuseblocks & Holders, Fuse Block 1500VAC 1500VDC 400A
MFG Item Number
1SCM8

1SCM8 Mersen Fuseblocks & Holders, Fuse Block 1500VAC 1500VDC 400A

MFG Item Number
1SCM8
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
1SCM8
Fuse Block 1500VAC 1500VDC 400A

Series Information

Specifications

Specifications
Manufacturer Part Number 1SCM8
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Block 1500VAC 1500VDC 400A 1-Pole Stud M8
Current Rating 400 A
Voltage 1,000 V
Poles 1
Fuse Type Seminconductor
Mounting DIN Rail
Composition Thermoplastic
Approvals UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs