Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SDA023387R1
KIT 1/2 3P F F-F FC CUAL S7 1250
MFG Item Number
1SDA023387R1
This item cannot be canceled or returned
Description
KIT 1/2 3P F F-F FC CUAL S7 1250
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
1SDA023387R1 |
| Description |
KIT 1/2 3P F F-F FC CUAL S7 1250 |
| Accessory Type |
Terminals |
| Net Weight |
3.8 lbs |
| Gross Weight |
304.24 lbs |
1SDA023387R1
ABB Circuit Breakers