Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SDA025555R1 ABB Circuit Breakers, Replacement Operating Lever/Toggle,
MFG Item Number
1SDA025555R1
1SDA025555R1 ABB Circuit Breakers, Replacement Operating Lever/Toggle,
MFG Item Number
1SDA025555R1
Description
Replacement Operating Lever/Toggle,
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
1SDA025555R1 |
| Description |
Replacement Operating Lever/Toggle, for S3, S4, S5, Ts3 Frame Sizes |
| Accessory Type |
Replacement Lever |
| For Use With |
S4, S5, Series S3, Ts3 |
| Net Weight |
0.03 lbs |
| Gross Weight |
1 lb |
1SDA025555R1
ABB Circuit Breakers