1SDA038323R1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SDA038323R1

ABB Circuit Breakers

1SDA038323R1

ABB Circuit Breakers
MOTOR, 120VAC
MFG Item Number
1SDA038323R1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
1SDA038323R1
MOTOR, 120VAC

Series Information

Specifications

Specifications
Family Series ABB Circuit Breakers
Manufacturer ABB
Manufacturer Part Number 1SDA038323R1
Description MOTOR, 120VAC
Accessory Type Motor
Max Voltage 120 VAC
Approvals IEC
Net Weight 4.17 lbs
Gross Weight 1 lb