Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Industrial Accessories
1SDA050716R1
ABB Industrial Accessories
Rotary Handle Operating Mechanism
MFG Item Number
1SDA050716R1
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Rotary Handle Operating Mechanism
Specifications
Specifications
| Manufacturer Part Number |
1SDA050716R1 |
| Manufacturer |
ABB |
| Family Series |
ABB Industrial Accessories |
| Description |
Rotary Handle Operating Mechanism |
| Padlockable |
Yes |
| Color |
Gray |
| Defeatable |
No |
| Operator Type |
Rotary Handle Operating Mechanism |
| Net Weight |
3.03 lbs |
| Gross Weight |
3.105 lbs |
1SDA050716R1
ABB Industrial Accessories