Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SDA053679R1
SHUNT TRIP T1-T3 24-30VAC/DC
MFG Item Number
1SDA053679R1
This item cannot be canceled or returned
Description
SHUNT TRIP T1-T3 24-30VAC/DC
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
1SDA053679R1 |
| Description |
SHUNT TRIP T1-T3 24-30VAC/DC |
| Accessory Type |
Shunt Trip |
| For Use With |
Series T1, T2, T3 |
| Max Voltage |
30 VAC, 30 VDC |
| Net Weight |
0.3005 lbs |
| Gross Weight |
0.3 lbs |
1SDA053679R1
ABB Circuit Breakers