1SET121002R0000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SET121002R0000

Entrelec Terminals

1SET121002R0000

Entrelec Terminals
Ring Tongue Terminal 0.26 to 1.5 mm
Item Number
1SET121002R0000
MFG Item Number
RT015-030-V
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Series
Item #
1SET121002R0000
Ring Tongue Terminal 0.26 to 1.5 mm

Series Information

Specifications

Specifications
Manufacturer Part Number RT015-030-V
Manufacturer Entrelec
Family Series Entrelec Terminals
Description Ring Tongue Terminal 0.26 to 1.5 mm Sq. / M3 - 22 to 16 AWG / MIL 5 - Red
Terminal Type Ring
Wire Size Range 22-16 AWG
Insulated Insulated
Insulation Material Vinyl (PVC)
Color Red
Plating Material Tin
Stud Size 5 "
Tongue Width 0.281 "
Maximum Temperature 105 °F
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs