1SET121017R0000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SET121017R0000 Entrelec Terminals, Ring Tongue Terminal 4 to 6 mm Sq.

MFG Item Number
RT060-050-V

1SET121017R0000 Entrelec Terminals, Ring Tongue Terminal 4 to 6 mm Sq.

MFG Item Number
RT060-050-V
Item Number
1SET121017R0000
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Series
Item #
1SET121017R0000
Ring Tongue Terminal 4 to 6 mm Sq.

Series Information

Specifications

Specifications
Manufacturer Part Number RT060-050-V
Manufacturer Entrelec
Family Series Entrelec Terminals
Description Ring Tongue Terminal 4 to 6 mm Sq. / M5 - 12 to 10 AWG / MIL 10 - Yellow
Terminal Type Ring
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Vinyl (PVC)
Color Yellow
Plating Material Tin
Stud Size 10 "
Tongue Width 0.374 "
Maximum Temperature 105 °F
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs