1SET133003R0000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SET133003R0000

Entrelec Terminals

1SET133003R0000

Entrelec Terminals
Short Spring Spade Terminal 0.26 to
Item Number
1SET133003R0000
MFG Item Number
SDS015-035-V
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Series
Item #
1SET133003R0000
Short Spring Spade Terminal 0.26 to

Series Information

Specifications

Specifications
Manufacturer Part Number SDS015-035-V
Manufacturer Entrelec
Family Series Entrelec Terminals
Description Short Spring Spade Terminal 0.26 to 1.5 mm Sq. / M3.5 - 22 to 16 AWG / MIL 6 - Red
Terminal Type Spade - Short Spring
Wire Size Range 22-16 AWG
Insulated Insulated
Insulation Material Vinyl (PVC)
Color Red
Plating Material Tin
Stud Size 6 "
Tongue Width 0.25 "
Maximum Temperature 105 °F
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs