1SET141002R0000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SET141002R0000

Entrelec Terminals

1SET141002R0000

Entrelec Terminals
Butt Splice 0.26 to 1.5 mm Sq. - 22
Item Number
1SET141002R0000
MFG Item Number
SP015
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
1SET141002R0000
Butt Splice 0.26 to 1.5 mm Sq. - 22

Series Information

Specifications

Specifications
Manufacturer Part Number SP015
Manufacturer Entrelec
Family Series Entrelec Terminals
Description Butt Splice 0.26 to 1.5 mm Sq. - 22 to 16 AWG - Red
Terminal Type Splice - Butt
Wire Size Range 22-16 AWG
Insulated Insulated
Insulation Material Vinyl (PVC)
Color Red
Plating Material Tin
Maximum Temperature 105 °F
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs