1SET212003R0000
Entrelec Terminals, IPX8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SET212003R0000 Entrelec Terminals, IPX8 Series, Instant Connector LARGE WIRE -YR

MFG Item Number
ISW40-15-L

1SET212003R0000 Entrelec Terminals, IPX8 Series, Instant Connector LARGE WIRE -YR

MFG Item Number
ISW40-15-L
Item Number
1SET212003R0000
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, IPX8 Series
Item #
1SET212003R0000
Instant Connector LARGE WIRE -YR

IPX8 Series Information

The IPX8 instant connectors are the faster and easier wire connectors for indoor and outdoor installations. The IDC Technology (Insulation Displacement Connector) does not require stripping of the wire before connection. Just pick the right connector in the required wire size, a standard pair of pliers and press the button!

Videos

Specifications

Specifications
Manufacturer Part Number ISW40-15-L
Manufacturer Entrelec
Product Series IPX8
Family Series Entrelec Terminals, IPX8 Series
Description Instant Connector LARGE WIRE -YR
Maximum Temperature 105 °F
Color Red, Transparent, Yellow
Style Clamp
Special Properties Water Resistant
Maximum Wire Capacity (1) #12
Wire Size Range 14-12 AWG
Approvals IEC, UL
Net Weight 0.015 lbs
Gross Weight 0.015 lbs