Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1SET212005R0000 Entrelec Terminals, IPX8 Series, Instant Connector LW 16/18 TO
MFG Item Number
ISW15-15-L
1SET212005R0000 Entrelec Terminals, IPX8 Series, Instant Connector LW 16/18 TO
MFG Item Number
ISW15-15-L
Item Number
1SET212005R0000
This item cannot be canceled or returned
Description
Instant Connector LW 16/18 TO
The IPX8 instant connectors are the faster and easier wire connectors for indoor and outdoor installations. The IDC Technology (Insulation Displacement Connector) does not require stripping of the wire before connection. Just pick the right connector in the required wire size, a standard pair of pliers and press the button!
Specifications
Specifications
Manufacturer Part Number
ISW15-15-L
Manufacturer
Entrelec
Product Series
IPX8
Family Series
Entrelec Terminals, IPX8 Series
Description
Instant Connector LW 16/18 TO 16/18 AWG - RR
Maximum Temperature
105 °F
Color
Red, Transparent
Style
Clamp
Special Properties
Water Resistant
Maximum Wire Capacity
(1) #16
Wire Size Range
18-16 AWG
Approvals
IEC, UL
Net Weight
0.015 lbs
Gross Weight
0.015 lbs
1SET212005R0000
Entrelec Terminals, IPX8 Series