Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB DIN Rail Interface Modules
1SNA020263R0200
ABB DIN Rail Interface Modules
MFG Item Number
1SNA020263R0200
This item cannot be canceled or returned
Description
DIN Rail Interface Modules, Series
Specifications
Specifications
| Manufacturer Part Number |
1SNA020263R0200 |
| Manufacturer |
ABB |
| Family Series |
ABB DIN Rail Interface Modules |
| Description |
TERMINAL BLOCK |
| Number of Circuits |
4 |
| Comments |
EM4D |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.15 lbs |
1SNA020263R0200
ABB DIN Rail Interface Modules