Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SNA115936R0500 ABB Terminal Blocks, M4/8.D2.SFD3
MFG Item Number
1SNA115936R0500
1SNA115936R0500 ABB Terminal Blocks, M4/8.D2.SFD3
MFG Item Number
1SNA115936R0500
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1SNA115936R0500 |
| Manufacturer |
ABB |
| Family Series |
ABB Terminal Blocks |
| Description |
M4/8.D2.SFD3 |
| Spacing |
8 mm |
| Current Rating |
6.3 A |
| CSA Voltage |
500 VAC |
| Mounting |
DIN Rail |
| Protection Rating |
IP20 |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.055 lbs |
1SNA115936R0500
ABB Terminal Blocks