Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SNA115971R1000 ABB Terminal Blocks, TERMINAL BLOCK
MFG Item Number
1SNA115971R1000
1SNA115971R1000 ABB Terminal Blocks, TERMINAL BLOCK
MFG Item Number
1SNA115971R1000
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1SNA115971R1000 |
| Manufacturer |
ABB |
| Family Series |
ABB Terminal Blocks |
| Description |
TERMINAL BLOCK |
| Number of Circuits |
1 |
| Spacing |
8 mm |
| Current Rating |
30 A |
| UL Voltage |
150 VAC |
| CSA Voltage |
150 VAC |
| IEC Voltage |
630 VAC |
| Mounting |
DIN Rail |
| Protection Rating |
IP20 |
| Comments |
M6/8.ST1.IP20 |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.08 lbs |
1SNA115971R1000
ABB Terminal Blocks