Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SNA146199R2200
MFG Item Number
1SNA146199R2200
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1SNA146199R2200 |
| Manufacturer |
ABB |
| Family Series |
ABB Terminal Blocks |
| Description |
TERMINAL BLOCK |
| Type |
Feed-Through |
| Spacing |
6 mm |
| Mounting |
DIN Rail |
| Comments |
DR 4/6.Ex |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.5 lbs |
1SNA146199R2200
ABB Terminal Blocks