1SNA168700R2200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA168700R2200

ABB Terminal Blocks

1SNA168700R2200

ABB Terminal Blocks
DIN Rail, 35mmX2 Meter, Solid,
MFG Item Number
1SNA168700R2200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
1SNA168700R2200
DIN Rail, 35mmX2 Meter, Solid,

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA168700R2200
Manufacturer ABB
Family Series ABB Terminal Blocks
Description DIN Rail, 35mmX2 Meter, Solid, 15mm Hgt, PR5
Length 2 m
Perforated No
Composition Steel
Net Weight 1 lb
Gross Weight 1 lb