1SNA174300R1700

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA174300R1700

ABB Terminal Blocks

1SNA174300R1700

ABB Terminal Blocks
DIN Rail, 35mmX2 Meter, Solid,
MFG Item Number
1SNA174300R1700
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
1SNA174300R1700
DIN Rail, 35mmX2 Meter, Solid,

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA174300R1700
Manufacturer ABB
Family Series ABB Terminal Blocks
Description DIN Rail, 35mmX2 Meter, Solid, 7.5mm Hgt, PS3.Z2
Length 2 m
Perforated No
Composition Steel
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
1SNA101513R1000
1SNA101513R1000
ABB Terminal Blocks