Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SNA233062R2200
RC610 (201 TO 300) V MARKER CARD
MFG Item Number
1SNA233062R2200
This item cannot be canceled or returned
Description
Wire Identification, Series
RC610 (201 TO 300) V MARKER CARD
Specifications
Specifications
| Manufacturer Part Number |
1SNA233062R2200 |
| Manufacturer |
ABB |
| Family Series |
ABB Wire Identification |
| Description |
RC610 (201 TO 300) V MARKER CARD |
| Material |
Polyamide |
| Material Description |
Rigid |
| Color |
White |
| Legend |
201-300 |
| Net Weight |
0.015 lbs |
| Gross Weight |
1.46 lbs |
1SNA233062R2200
ABB Wire Identification