Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SNA233600R1700
MFG Item Number
1SNA233600R1700
This item cannot be canceled or returned
Description
Wire Identification, Series
Specifications
Specifications
| Manufacturer Part Number |
1SNA233600R1700 |
| Manufacturer |
ABB |
| Family Series |
ABB Wire Identification |
| Description |
RC610TT BLANK MARKER |
| Material |
Polycarbonate |
| Color |
White |
| Legend |
(Blank) |
| Net Weight |
0.0312 lbs |
| Gross Weight |
75 lbs |
1SNA233600R1700
ABB Wire Identification