Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SNA234030R2700
RC810 (1 TO 100) H MARKER CARD
MFG Item Number
1SNA234030R2700
This item cannot be canceled or returned
Description
Wire Identification, Series
RC810 (1 TO 100) H MARKER CARD
Specifications
Specifications
| Manufacturer Part Number |
1SNA234030R2700 |
| Manufacturer |
ABB |
| Family Series |
ABB Wire Identification |
| Description |
RC810 (1 TO 100) H MARKER CARD |
| Material |
Polyamide |
| Color |
White |
| Legend |
1-100 |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.085 lbs |
1SNA234030R2700
ABB Wire Identification