Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SNA399723R0400
MFG Item Number
1SNA399723R0400
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1SNA399723R0400 |
| Manufacturer |
ABB |
| Family Series |
ABB Terminal Blocks |
| Description |
TERMINAL BLOCK |
| Spacing |
10 mm |
| Mounting |
DIN Rail |
| Protection Rating |
IP20 |
| Comments |
M10/10.ST1.IP20 |
| Net Weight |
0.08 lbs |
| Gross Weight |
1 lb |
1SNA399723R0400
ABB Terminal Blocks