1SNA400370R2400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA400370R2400

ABB Terminal Blocks

1SNA400370R2400

ABB Terminal Blocks
D95/26 TERMINAL BLOCK
MFG Item Number
1SNA400370R2400
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
1SNA400370R2400
D95/26 TERMINAL BLOCK

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA400370R2400
Manufacturer ABB
Family Series ABB Terminal Blocks
Description D95/26 TERMINAL BLOCK
Type Feed-Through
Spacing 26 mm
Mounting DIN Rail
Net Weight 0.48 lbs
Gross Weight 0.48 lbs
Alternatives
285-195
285-195
Wago Terminal Blocks