Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SNA400733R0400
FUSEBLOCK, 1-P, 30A/600V, MIDG, DIN
MFG Item Number
1SNA400733R0400
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
FUSEBLOCK, 1-P, 30A/600V, MIDG, DIN
Specifications
Specifications
| Manufacturer Part Number |
1SNA400733R0400 |
| Manufacturer |
ABB |
| Family Series |
ABB Fuseblocks & Holders |
| Description |
FUSEBLOCK, 1-P, 30A/600V, MIDG, DIN TOUCHSAFE, UL LISTED, 8-18AWG WIRE W/ INDICATOR, DL16/17,5.SFLN |
| Current Rating |
30 A |
| Voltage |
600 V |
| Poles |
1 |
| Fuse Type |
Class CC |
| Class |
CC |
| Connection Type |
Screw Terminal |
| Mounting |
DIN Rail |
| Touch Safe |
Yes |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.6 lbs |
1SNA400733R0400
ABB Fuseblocks & Holders