1SNA400814R0000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA400814R0000

ABB Terminal Blocks

1SNA400814R0000

ABB Terminal Blocks
Terminal Block, MA2.5/5-CPE
MFG Item Number
1SNA400814R0000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
1SNA400814R0000
Terminal Block, MA2.5/5-CPE

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA400814R0000
Manufacturer ABB
Family Series ABB Terminal Blocks
Description Terminal Block, MA2.5/5-CPE
Type Feed-Through
Spacing 5 mm
Mounting DIN Rail
Net Weight 0.015 lbs
Gross Weight 0.015 lbs